Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Modified Bottoming, 3

  • Mfr # 20165-M8

  • Zoro # G2890227


product price: $36.79
/ea

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20165-M8
Zoro #
G2890227
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
65.00mm
Thread Length
19.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6H
Thread Size
M8x1.25
Shank Length
23.00 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Square Size
4.90 mm
55% Thread Drill Size
7.10 mm
Tap Length Standard
DIN 2184-2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
20165
Tap Finish
Uncoated
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN 2184-2
Cutting Direction - Machining
Right Hand
Series
KMB Ms
Shank Type - Machining
Straight
Tap Shank Standard
DIN 2184-2
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application
Composite
Thread Pitch
1.25mm
Thread Limit
D4, D5
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Bottoming, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size H, Thread Limit D4, D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.