Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 203115-M3.5

  • Zoro # G2891049


product price: $40.99
/ea

Key Features

Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203115-M3.5
Zoro #
G2891049
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
57.45mm
Thread Length
11.00mm
Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
6H
Square Size
3.00 mm
Shank Length
36.00 mm
65% Thread Drill Size
3.00 mm
Tap Length Standard
DIN 371
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
75% Thread Drill Size
2.90 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
TiN
Standards
DIN 371
Thread Direction
Right Hand
Number of Pieces
1
List Number
203115
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application ISO Code
N
Tap Shank Standard
DIN 371
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Composite
Secondary Material Application ISO Code
K, O
Thread Limit
D3, D4
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.60mm
Measurement System
Metric
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, TiN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D3/D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.