Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 8031116-M10

  • Zoro # G2557112


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031116-M10
Zoro #
G2557112
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
102.70mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
6H
Thread Length
24.00mm
65% Thread Drill Size
11/32 in
Shank Length
61.00 mm
55% Thread Drill Size
8.90 mm
Square Size
8.00 mm
75% Thread Drill Size
8.50 mm
Tap Length Standard
DIN 371
Thread Size
M10x1.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
DIN 371
Number of Pieces
1
List Number
8031116
Tap Thread Type
Metric
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Tap Shank Standard
DIN 371
Thread Standard
Metric Coarse
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Extended Neck
Yes
Thread Pitch
1.50mm
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
H, K, S
Primary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.