Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 20311-M4

  • Zoro # G2891417


product price: $31.65
/ea

Key Features

Shank Dia.
4.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20311-M4
Zoro #
G2891417
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
65.00mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
6H
Thread Length
12.00mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Tap Length Standard
DIN 371
Square Size
3.40 mm
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
List Number
20311
Tap Finish
Uncoated
Standards
DIN 371
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur H
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
D3, D4
Secondary Material Application
Cast Iron, Composite
Extended Neck
Yes
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M4x0.7, Metric, Modified Bottoming, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D3/D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.