This item is Discontinued.

Walter Straight Flute Hand Tap, Plug 3 Flutes 2031115-M10

Straight Flute Hand Tap, Plug 3 Flutes (Discontinued)

  • Mfr # 2031115-M10
  • Zoro # G2891003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2031115-M10
Zoro #
G2891003
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
100.00mm
Thread Length
20.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M10-1.50
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Square Size
8.00 mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Number of Pieces
1
List Number
2031115
Tap Thread Type
Metric
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur HT
Secondary Material Application ISO Code
N, O
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Thread Pitch
1.50mm
Thread Limit
D4, D5
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, P
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Steel
Helix Angle
0 Degrees
Thread Limit / Class of Fit
D5

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4/D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.