Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 21311-M2.2X0.25

  • Zoro # G2894521


product price: $65.35
/ea

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21311-M2.2X0.25
Zoro #
G2894521
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.2
Overall Length
46.00mm
Tap Thread Size
M2.2-0.25
Pitch Diameter Limit
6H
Thread Length
7.00mm
Shank Length
33.00 mm
Thread Size
M2.2x0.25
Square Size
2.10 mm
Tap Length Standard
DIN 371

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
List Number
21311
Standards
DIN 371
Tap Thread Type
UNC
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application ISO Code
K, O
Shank Type - Machining
Straight
Thread Pitch
0.25mm
Thread Limit
6H
Measurement System
Metric
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application
Cast Iron, Composite
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.2x0.25, Metric, Modified Bottoming, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.