Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2136115-M20X1.5
Zoro #
G2894558
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
16.00mm
Tap Dimension Type
Metric
Tap Size
M20
Overall Length
125.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M20-1.50
Thread Length
24.00mm
Shank Length
45.00 mm
Thread Size
M20x1.5
Square Size
12.00 mm
55% Thread Drill Size
18.90 mm
75% Thread Drill Size
18.50 mm
Tap Length Standard
DIN 374
65% Thread Drill Size
18.75 mm
Description
Straight Flute Tap, Thread Size M20x1.5, Metric, Modified Bottoming, Overall Length 125 mm, High Speed Steel, TiN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D5/D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.