Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 21368-M8X0.5

  • Zoro # G2895553


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21368-M8X0.5
Zoro #
G2895553
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
81.55mm
Thread Length
15.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M8-0.50
Tap Length Standard
DIN 374
Thread Size
M8x0.5
Shank Length
23.00 mm
Square Size
4.90 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Left Hand
Tap Thread Type
UNC
List Number
21368
Number of Pieces
1
Standards
DIN 374
Cutting Direction - Machining
Left Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 374
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Composite
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Thread Limit
6H
Secondary Material Application ISO Code
K, O
Measurement System
Metric
Thread Standard
Metric Fine
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x0.5, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 15 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.