This item is Discontinued.

Walter Straight Flute Hand Tap, Plug, 3 Flutes 80311-M12

Straight Flute Hand Tap, Plug, 3 Flutes (Discontinued)

  • Mfr # 80311-M12
  • Zoro # G2557079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80311-M12
Zoro #
G2557079
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
112.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M12-1.75
Thread Length
36.00mm
65% Thread Drill Size
10.50 mm
Square Size
9.00 mm
Tap Length Standard
DIN 371
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
75% Thread Drill Size
10.30 mm
Shank Length
42.00 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
80311
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 371
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur HS
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, O
Thread Limit
D5, D6
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
H, K, S
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Thread Pitch
1.75mm
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D5/D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.