Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # K2031407-M3

  • Zoro # G2515237


product price: $56.15
/ea

Key Features

Shank Dia.
3.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2031407-M3
Zoro #
G2515237
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
60.50mm
Thread Length
9.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
6HX
Tap Length Standard
DIN 371
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Shank Length
39.00 mm
Square Size
2.70 mm
55% Thread Drill Size
#37
65% Thread Drill Size
#38

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
DIN 371
List Number
K2031407
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiAlN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert K
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Pitch
0.50mm
Thread Limit
6HX
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Tap Shank Standard
DIN 371
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Modified Bottoming, Overall Length 56 mm, High Speed Steel, TAFT, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.