Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 4 Flutes

  • Mfr # E2031436-M5

  • Zoro # G2508760


product price: $63.29
/ea

Key Features

Shank Dia.
6.00mm
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2031436-M5
Zoro #
G2508760
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
142.00mm
Thread Length
13.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6HX
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Square Size
4.90 mm
55% Thread Drill Size
4.40 mm
Shank Length
115.00 mm
Tap Length Standard
DIN 371 XL

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
List Number
E2031436
Number of Pieces
1
Tap Finish
TiCN
Standards
DIN371 XL
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Material Grade - Machining
TICN
Extended Neck
Yes
Thread Pitch
0.80mm
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371 XL
Tap Type
Straight Flute
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Limit
6HX
Primary Material Application ISO Code
K, N, O
Extended Shank
Yes
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M5x0.8, Metric, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.