Straight Flute Straight Flute Tap, 1/2"-20, Plug, UNF, High Speed Steel, 4

  • Mfr # AE2336416-UNF1/2

  • Zoro # G2567238


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE2336416-UNF1/2
Zoro #
G2567238
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Pitch Diameter Limit
2B
Tap Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Tap Length Standard
DIN
Shank Length
28.10 mm
55% Thread Drill Size
11.80 mm
Square Size
6.99 mm
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Standards
DIN/ANSI
Number of Pieces
1
List Number
AE2336416
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Threads per Inch
20
Thread Limit
H4, H5
Class of Fit
2B
Primary Material Application ISO Code
K, N, O
Thread Standard
UNF
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H4/H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.