Straight Flute Tap, 1/2"-13, Plug, 4 Flutes, UNC
Mfr # AE2236416-UNC1/2
Zoro # G2566851
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE2236416-UNC1/2
Zoro #
G2566851
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Thread Length
15/16"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
2B
Tap Length Standard
DIN
Square Size
6.99 mm
Shank Length
28.10 mm
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Modified Bottoming, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 23 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5/H6, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.