Straight Flute Tap, 3/8"-24, Plug, 4 Flutes, UNF
Mfr # AE2331416-UNF3/8
Zoro # G2567113
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/8"
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE2331416-UNF3/8
Zoro #
G2567113
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Pitch Diameter Limit
2B
Tap Thread Size
3/8"-24
Thread Length
13/16"
55% Thread Drill Size
11/32 in
Tap Length Standard
DIN
Shank Length
61.00 mm
65% Thread Drill Size
R
Thread Size
3/8"-24
Square Size
7.26 mm
75% Thread Drill Size
8.50 mm
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3/H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.