Straight Flute Tap, M6-1.00, Plug, 4 Flutes, Metric Coarse
Mfr # E2031446-M6
Zoro # G2508873
product price: $86.59
/ea
Free Shipping & Returns
Key Features
Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M6
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2031446-M6
Zoro #
G2508873
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M6-1.00
Thread Length
15.00mm
Square Size
4.90 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Thread Size
M6x1
Shank Length
50.00 mm
65% Thread Drill Size
13/64 in
Tap Length Standard
DIN 371
Description
Straight Flute Tap, Thread Size M6x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.