Straight Flute Tap, M7-1.00, Plug, 4 Flutes, Metric Coarse
Mfr # E2031416-M7
Zoro # G2508709
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M7
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2031416-M7
Zoro #
G2508709
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
7.00mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M7-1.00
Pitch Diameter Limit
6HX
Thread Length
15.00mm
75% Thread Drill Size
6.00 mm
Tap Length Standard
DIN 371
55% Thread Drill Size
D
Shank Length
50.00 mm
65% Thread Drill Size
C
Square Size
5.50 mm
Thread Size
M7x1
Description
Straight Flute Tap, Thread Size M7x1, Metric, Modified Bottoming, Overall Length 80 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.