Zoro Homepage

Straight Flute Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # E2031416-M8

  • Zoro # G2508681


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2031416-M8
Zoro #
G2508681
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
18.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M8-1.25
Shank Length
55.00 mm
65% Thread Drill Size
I
Square Size
6.20 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Tap Length Standard
DIN 371
Thread Size
M8x1.25

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
List Number
E2031416
Tap Finish
TiCN
Number of Pieces
1
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, O
Thread Pitch
1.25mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Tap Shank Standard
DIN 371
Extended Neck
Yes
Thread Limit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Modified Bottoming, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.