Zoro Homepage

Straight Flute Tap, Modified Bottoming, 4 Flutes

  • Mfr # 7569328

  • Zoro # G8318049


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.9370 in
Number of Flutes
4
Tap Material
HSS-E
Shank Dia.
0.4290 in
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569328
Zoro #
G8318049
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.9370 in
Shank Dia.
0.4290 in
Square Size
0.3220 in
Thread Length
0.8270 in
Tap Length Standard
ANSI, DIN
Tap Thread Size
9/16"-18
55% Thread Drill Size
0.5216 in
75% Thread Drill Size
0.5078 in
Thread Size
9/16"-18
Shank Length
1.1692 in
65% Thread Drill Size
33/64 in

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Modified Bottoming, Overall Length 3.94 in, TiCN, Right Hand, Thread Length 0.83 in, 75 Percent Thread Drill Size 0.5078 in, Class of Fit 2B

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.