Zoro Homepage

Supreme MC326.25.4E5P-WJ30TF

  • Mfr # MC326.25.4E5P-WJ30TF

  • Zoro # G500032850


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1"
Corner chamfer width
0.15mm
Neck Dia.
24.5mm
Functional length
25.6mm
Cutting edge diameter (h9)
25.4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC326.25.4E5P-WJ30TF
Zoro #
G500032850
UPC #
4042446273750
Country of Origin
Germany

Dimensions

Cutting Dia.
1"
Corner chamfer width
0.15mm
Neck Dia.
24.5mm
Functional length
25.6mm
Cutting edge diameter (h9)
25.4mm
Overall length
49.6mm
Cutting edge length
14mm
Wrench size
20mm
Shank Dia.
E25
Cutting edge diameter
25.4mm
Regrinding length
1 mm
Length of Cut
14mm
Overall Length
49.6mm

Details

Number of teeth
5
For Use With
Type N 50
Finish
TiAlN
Number of regrinds
1 PCE
Tightening torque
65Nm

Description

Inch Milling Tip Inserts Solid carbide shoulder/slot mills, MC326.25.4E5P-WJ30TF, 1.000 inch diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.