Adhesive Lubricant, 13.5 oz, Aerosal Spray Form, Light Yellow, 0.652 g/mL
Mfr # 53D812
Zoro # G616380531
product price: $21.85
/eaSold in multiples of 12 for $262.20
Key Features
Size
13.5 oz
Flash Point
-76 DegF
Color
Light Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53D812
Zoro #
G616380531
UPC #
662980406021
Country of Origin
Germany
Dimensions
Size
13.5 oz
Details
Flash Point
-76 DegF
Color
Light Yellow
Description
Walter surface technologies Bio-Circle adhesive lubricant series: Hang-On, 13.5 oz container, composition: pentane, orange, sweet, ext., aerosol spray form, light yellow, characteristic Odor/Scent, -35 to 200 DegC, 0.652 g/mL specific gravity, -76 DegF flash point, 265 g/L VOC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.