Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIRSHIELD WITH 4500V RESPIRATOR KIT

  • Mfr # AP1K-A-4500V

  • Zoro # G610033761


product price: $946.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Arc Sensors
4
Color
Black
Viewing Area
7.1 sq.in. (flip up visor)
Standards
NIOSH
Features
8-setting airflow control, minimum flow at 170 LPM; 9 to 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP1K-A-4500V
Zoro #
G610033761
UPC #
662980511435
Country of Origin
China

Dimensions

Visor thickness
0.067" (1.7 mm)

Details

Item
System
Number of Arc Sensors
4
Color
Black
Viewing Area
7.1 sq.in. (flip up visor)
Standards
NIOSH
Features
8-setting airflow control, minimum flow at 170 LPM; 9 to 13
Series
AIRPLUSĀ® FLIP FRONT PAPR KIT
TIG AMP Rating
25
Material
Various
Characteristics
9-13 Dark Shade
Battery Type
Solar
Application
Welding
Viewing area
41.2 sq in. (26560 m2)
Amps
25 A

Description

ArcOne AirShield with 4500V Flip-front welding accessory with AirPlus Powered Air Purifying Respriator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.