Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Surface Technologies Allsteel 2 in. x 1/4 in. Spherical 09C225

Allsteel 2 in. x 1/4 in. Spherical (Discontinued)

  • Mfr # 09C225
  • Zoro # G009928142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09C225
Zoro #
G009928142
UPC #
662980255476
Country of Origin
China

Dimensions

Brush Dia.
2"
Wire Dia.
0.01"
Arbor Hole Size
1/4"

Details

Bristle Type
Crimped
Max. RPM
15000
Shape
Spherical

Description

ALLSTEEL wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.