Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 4-1/2x3/32x7/8
Mfr # 11R042
Zoro # G3578219
original price:
$4.95
22% off
new price: $3.85
/ea
Sold in multiples of 25 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 30
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Product Information
- Brand Walter Surface Technologies
- MFR # 11R042
- Zoro # G3578219
- UPC # 662980243534
- Country of Origin Hungary
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0938 in, Primary Material Applicationn Stainless Steel, Steel, Series TOUGHCUT, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- SHARK INDUSTRIES 2" A/O Rolock Discs - 36 Grit - 10 Pk (12841)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100046325)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W142)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x5/64x7/8 (11T272)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 12"x1/8"x1" A24 (11A123)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/32x7/8 (11R062)
- WEILER 6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58202)
- Walter Surface Technologies Cut-Off Wheels