This item is Discontinued.

Walter Surface Technologies Cut/grind Wheel, T27 7"x1/4"x7/8" 08E700

Cut/grind Wheel, T27 7"x1/4"x7/8" (Discontinued)

  • Mfr # 08E700
  • Zoro # G4372562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08E700
Zoro #
G4372562
UPC #
662980162552
Country of Origin
Italy

Dimensions

Overall Diameter
7 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Diameter
7"
Thickness
1/4"
Arbor Hole Size
7/8"
Abrasive Wheel Diameter
7"

Details

Item
Cut/grind Wheel,T27 7"x1/4"x7/8"
Series
CONCRETE(TM)
Abrasive Wheel Type
Type 27
Number of Pieces
1

Description

Cut/grind Wheel,T27 7 In.x1/4 In.x7/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.