This item is Discontinued.

Walter Surface Technologies Depressed Center Grinding Wheel, 6 in Dia, 0.125 in Thick, 5/8 in-11 Arbor Hole Size, FLEXCUT Series 15L602

Depressed Center Grinding Wheel, 6 in Dia, 0.125 in Thick, 5/8 in-11 Arbor Hole Size, FLEXCUT Series (Discontinued)

  • Mfr # 15L602
  • Zoro # G3120236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15L602
Zoro #
G3120236
UPC #
662980006528
Country of Origin
Italy

Dimensions

Overall Diameter
6 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11
Thickness
0.125 in
Diameter
6 in
Arbor Size
5/8"-11

Details

Item
Depressed Center Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
FLEXCUT
Application
Aluminum, Stainless Steel, Steel

Description

Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Series FLEXCUT, Grade Extra Coarse, Application Aluminum, Stainless Steel, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.