Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Surface Technologies Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide 08L905

Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (Discontinued)

  • Mfr # 08L905
  • Zoro # G3120190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08L905
Zoro #
G3120190
UPC #
662980122440
Country of Origin
Thailand

Dimensions

Arbor Size
5/8"-11
Diameter
9 in
Thickness
0.25 in

Details

Item
Depressed Center Grinding Wheel
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
ALU
Abrasive Wheel Type
Type 27
Application
Aluminum

Description

Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Series ALU, Grade Extra Coarse, Application Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.