Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Surface Technologies Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr 15F062

Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (Discontinued)

  • Mfr # 15F062
  • Zoro # G5133173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15F062
Zoro #
G5133173
UPC #
662980261002
Country of Origin
Italy

Dimensions

Overall Diameter
1 in
Disc Dia.
1"

Details

Item
ABRASIVE SANDING WHEELS
Grit
120
Series
Coolcut
Maximum Operating Speed
30,000 RPM
Operating Speed (RPM)
30000 RPM

Description

ABRASIVE SANDING WHEELS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.