Walter Surface Technologies
Flexible Finish Flap Disc, 5" 40g
Mfr # 07Q504
Zoro # G4375992
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 40
- Series QUICK STEP
- Operating Speed (RPM) 10000 RPM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 5 in. x 60 Grit, 7/8,12000 RPM (98910)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- OSBORN Knot Wire Cup Brush, 6", 0003301500 (0003301500)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"x5/8"-11" 80G (06F508)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 5"x5/8-11" (15I501)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"x5/8"-11" 40G (06F504)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, Type 29 (06F456)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 40gr (15R704)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical (62072)
- Walter Surface Technologies Flap Discs