This item is Discontinued.

Walter Surface Technologies Parts Washer, Aqueous, 36 gal. 55D610

Parts Washer, Aqueous, 36 gal. (Discontinued)

  • Mfr # 55D610
  • Zoro # G4322571
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55D610
Zoro #
G4322571
UPC #
662980504345
Country of Origin
Germany

Dimensions

Tank Width (In.)
18 1/4 in
Tank Length (In.)
24 in
Tank Height (In.)
29 25/64 in
Overall Length (In.)
38 in
Overall Width (In.)
27 in
Overall Height (In.)
43 in
Pump Size
135 gph
Tank Overall Height
29 3/8 in
Tank Dimensions WxDxH
18 1/4 in x 24 in x 29 3/8 in
Tank Overall Width
18 1/4 in
Tank Overall Depth
24 in
Overall Depth
38 in
Overall Width
27 in
Overall Height
43 in

Details

Tank Capacity
36 gal
Load Capacity (Lb.)
500
Work Light
No
Temp. Range (F)
41 Degrees to 104 Degrees F
Output Frequency (Hertz)
60
Item
Parts Washer
Type
Aqueous
Voltage
120 V
Construction
Polyethylene
Filtration
Yes
Standards
CSA
Output Watts
750 W
Frequency
60 Hz
For Solution Base Type
Water-Based (Microbial)
Pump Maximum Flow Rate
135 gph
Minimum Operating Temperature
41 Degrees F
Load Capacity
551 lb
Tank Material
Plastic
Cleaning Method
Flush, Manual
Wattage
750 W
Maximum Operating Temperature
104 Degrees F
Number of Flushing Stations
1

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Flush, Manual, Tank Material Plastic, Tank Capacity 36 gal, Load Capacity 551 lb, Tank Overall Width 18 1/4 in, Tank Overall Depth 24 in, Tank Overall Height 29 3/8 in, Minimum Operating Temperature 41 Degrees F, Maximum Operating Temperature 104 Degrees F, Voltage 120V, Standards CSA Certified, Cleaning Solution Included Not Applicable, Frequency 60 Hz, Number of Flushing Stations 1, Overall Depth 38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.