This item is Discontinued.

Walter Surface Technologies Replacement Nozzle, 2-6/10 in. W 57B001

Replacement Nozzle, 2-6/10 in. W (Discontinued)

  • Mfr # 57B001
  • Zoro # G3471590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57B001
Zoro #
G3471590
UPC #
662980608135
Country of Origin
China

Dimensions

Height (In.)
0.9 in
Width (In.)
2.6 in
Depth (In.)
0.5 in
Overall Height
29/32 in
Overall Depth
1/2 in
Overall Width
2 19/32 in

Details

Item
Sprayer Bottle Replacement Valve Kit
Material
Plastic
Color
clear
For Use With
34NK17
Type
Aerosol
Accessory Type
Replacement Nozzle
Volume Capacity
10 fl oz
Product Type
Sprayer Bottle Replacement Valve Kit
Features
Allows for Immediate Painting, Create a Healthier and Safer Work Environment, Lower Operating Costs, Porosity-Free, Reduce your Chemical Waste, VOC-Free, Solvent-Free and Silicone-Free, Biodegradable

Description

Sprayer Bottle Replacement Valve Kit, Product Type Sprayer Bottle Replacement Valve Kit, Compatible Parts Washer Grainger Part Number 34NK17, Color Clear, Features Allows for Immediate Painting, Create a Healthier and Safer Work Environment, Lower Operating Costs, Porosity-Free, Reduce your Chemical Waste, VOC-Free, Solvent-Free and Silicone-Free, Biodegradable, Material Plastic, Overall Depth 1/2 in, Overall Height 29/32 in, Overall Width 2 19/32 in, Volume Capacity 10 fl oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.