Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Surface Technologies Sanding Disc, 6"x7/8" 80gr 15X608

Sanding Disc, 6"x7/8" 80gr (Discontinued)

  • Mfr # 15X608
  • Zoro # G4373691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15X608
Zoro #
G4373691
UPC #
662980306703
Country of Origin
Turkey

Dimensions

Disc Diameter
6 in

Details

Item
Sanding Disc,6"x7/8" 80gr
Abrasive Grade
80
Number of Pieces
1

Description

Sanding Disc,6 In.x7/8 In. 80gr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.