Shop WALTER
See all product information
Create Account
Surfox Renew 3.78L
- Mfr # 54A085
- Zoro # G609985804
product price:Â
$
68.15
/ea
Key Features
Features
Gel formulation allows the product to cling to inclined surfaces
Color
Light Orange
Container Type
Jug
Size
1 Gallon
Boiling Point
98°C (208.4°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54A085
- Zoro #
- G609985804
- UPC #
- 662980128374
- Country of Origin
- Canada
Dimensions
- Size
- 1 Gallon
Details
- Item
- Weld Cleaning Fluid
- Features
- Gel formulation allows the product to cling to inclined surfaces
- Color
- Light Orange
- Container Type
- Jug
- Boiling Point
- 98°C (208.4°F)
- Flash Point
- Closed cup: >93.3°C (>199.9°F)
- Form
- Liquid
Description
Highly concentrated, gel-like cleaner for removing rust and mineral deposits from stainless steel. Removes contaminants without attacking the parent material. Must be neutralized with SURFOX-N after use.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.