Shop WALTER
See all product information
Create Account
Pro Clean 500Ml
- Mfr # 53G523
- Zoro # G609985934
product price:Â
$
24.59
/ea
Sold in multiples of 12 for
$295.08
Key Features
Container Type
Aerosol Can
Color
Clear
Fragrance
Characteristic
Cleaner Form
Liquid
Size
500 ml / 16.9 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G523
- Zoro #
- G609985934
- UPC #
- 662980195604
- Country of Origin
- Canada
Dimensions
- Size
- 500 ml / 16.9 oz.
Details
- Container Type
- Aerosol Can
- Color
- Clear
- Fragrance
- Characteristic
- Cleaner Form
- Liquid
Description
Made from bio-renewable extracts, PRO CLEAN is a powerful, 100% concentrated solvent that removes hard-to-clean contaminants. Its Nature Boost formula quickly and easily removes paint, ink, adhesives, anti-corrosion waxes, resins and tar. NSF category K3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.