This item is Discontinued.

Walter Tap, 1"-8, Plug, 4 Flutes, UNC A2256705-UNC1

Tap, 1"-8, Plug, 4 Flutes, UNC (Discontinued)

  • Mfr # A2256705-UNC1
  • Zoro # G2562557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2256705-UNC1
Zoro #
G2562557
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1/8 in
Shank Dia.
13/16 in
Tap Size
1"
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Thread Length
1 7/16 in
Tap Thread Size
1"-8

Details

Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Pieces
1
Standards
ANSI B94.9
List Number
A2256705
Tap Finish
TiN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 5 1/8 in, High Speed Steel, TiN, Thread Length 1 7/16 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.