This item is Discontinued.

Walter Tap, #12-28, Plug, 2 Flutes, UNF A2351604-UNF12

Tap, #12-28, Plug, 2 Flutes, UNF (Discontinued)

  • Mfr # A2351604-UNF12
  • Zoro # G2565442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2351604-UNF12
Zoro #
G2565442
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 1/2 in
Tap Size
#12
Shank Dia.
1/4 in
Tap Dimension Type
Inch
Pitch Diameter Limit
2B
Tap Thread Size
#12-28
Thread Length
13/16 in

Details

Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Number of Pieces
1
Standards
ANSI B94.9
Tap Finish
CrN
List Number
A2351604
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 2 1/2 in, High Speed Steel, CrN, Thread Length 13/16 in, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.