Tap, 1/4"-28, Taper, UNF, 3 Flutes, Bright (Discontinued)
- Mfr # A23210-UNF1/4
- Zoro # G2563482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A23210-UNF1/4
Zoro #
G2563482
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
1/4 in
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2 5/8 in
Pitch Diameter Limit
2B
Thread Length
5/8 in
Tap Thread Size
1/4"-28
Details
Item
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
List Number
A23210
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 2 5/8 in, High Speed Steel, Bright, Right Hand, Thread Length 5/8 in, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.