This item is Discontinued.

Walter Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC A225533-UNC3/4

Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (Discontinued)

  • Mfr # A225533-UNC3/4
  • Zoro # G2562417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A225533-UNC3/4
Zoro #
G2562417
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 1/4 in
Shank Dia.
9/16 in
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
3B
Thread Length
1 3/16 in
Tap Thread Size
3/4"-10

Details

Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Number of Pieces
1
Tap Finish
Steam Oxide
List Number
A225533
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 4 1/4 in, High Speed Steel, Steam Oxide, Thread Length 1 3/16 in, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.