This item is Discontinued.

Walter Tap, 3/4"-16, Taper, UNF, 4 Flutes, Hard Lube A2325302-UNF3/4

Tap, 3/4"-16, Taper, UNF, 4 Flutes, Hard Lube (Discontinued)

  • Mfr # A2325302-UNF3/4
  • Zoro # G2563491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2325302-UNF3/4
Zoro #
G2563491
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-16
Pitch Diameter Limit
3B
Thread Length
1 3/16 in
Tap Dimension Type
Inch
Overall Length
4 1/4 in
Shank Dia.
9/16 in
Tap Size
3/4"

Details

Tap Finish
Hard Lube
Tap Style
Spiral Point
Item
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
A2325302
Number of Pieces
1
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 4 1/4 in, High Speed Steel, Hard Lube, Right Hand, Thread Length 1 3/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.