Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A22516-UNC4
Zoro #
G2561927
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1 15/16 in
Shank Dia.
1/8 in
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
3/8 in
Tap Thread Size
#4-40
Pitch Diameter Limit
2B
Details
Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Number of Pieces
1
Tap Finish
Bright
Standards
ANSI B94.9
List Number
A22516
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 1 15/16 in, High Speed Steel, Bright, Thread Length 3/8 in, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.