Tap, 7/8"-9, Modified Bottoming, 4 Flutes, UNC (Discontinued)
- Mfr # A225533-UNC7/8
- Zoro # G2562371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A225533-UNC7/8
Zoro #
G2562371
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4 11/16 in
Shank Dia.
11/16 in
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-9
Thread Length
1 1/4 in
Pitch Diameter Limit
3B
Details
Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
A225533
Standards
ANSI B94.9
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 4 11/16 in, High Speed Steel, Steam Oxide, Thread Length 1 1/4 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.