This item is Discontinued.

Walter Tap, 7/8"-9, Taper, UNC, 4 Flutes, TiN A2226005-UNC7/8

Tap, 7/8"-9, Taper, UNC, 4 Flutes, TiN (Discontinued)

  • Mfr # A2226005-UNC7/8
  • Zoro # G2560140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2226005-UNC7/8
Zoro #
G2560140
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
11/16 in
Overall Length
4 11/16 in
Thread Length
1 1/4 in
Pitch Diameter Limit
2B
Tap Thread Size
7/8"-9
Tap Dimension Type
Inch
Tap Size
7/8"

Details

Tap Finish
TiN
Thread Direction
Right Hand
Number of Flutes
4
Tap Thread Type
UNC
Item
Tap
Tap Chamfer
Taper
List Number
A2226005
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Spiral Point
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 4 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/4 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.