Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2321005-UNF8
Zoro #
G2563537
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
3/16 in
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2 1/4 in
Thread Length
9/16 in
Tap Thread Size
#8-36
Pitch Diameter Limit
2B
Details
Item
Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
List Number
A2321005
Tap Finish
TiN
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 2 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, Number of Flutes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.