Zoro Homepage

Tap Collets DIN 6499 ER tapping collets C340.20.060

  • Mfr # C340.20.060

  • Zoro # G000030134


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Connection diameter
6mm
Collet Series
ER20
Overall Length
31.5mm
Application
ERGB in accordance with DIN 6499
Wrench size
4.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C340.20.060
Zoro #
G000030134
UPC #
-
Country of Origin
Switzerland

Dimensions

Connection diameter
6mm
Overall Length
31.5mm
Wrench size
4.9mm

Details

Collet Series
ER20
Application
ERGB in accordance with DIN 6499

Description

Tap Collets, DIN 6499 ER tapping collets, C340.20.060

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.