Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Collets DIN 6499 ER tapping collets C340.25.080

  • Mfr # C340.25.080

  • Zoro # G100032274


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Application
ER ‚ GB in accordance with DIN 6499
Overall length
34mm
Description
Value
Wrench size
6.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C340.25.080
Zoro #
G100032274
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall length
34mm
Wrench size
6.2mm

Details

Collet Series
ER25
Application
ER ‚ GB in accordance with DIN 6499
Description
Value

Description

Tap Collets, DIN 6499 ER tapping collets, C340.25.080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.