This item is Discontinued.

Walter Tap, M3-0.50, Plug, TiN, 4 Flutes DP2063105-M3

Tap, M3-0.50, Plug, TiN, 4 Flutes (Discontinued)

  • Mfr # DP2063105-M3
  • Zoro # G2507570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP2063105-M3
Zoro #
G2507570
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Thread Length
9.00mm
Overall Length
57.40mm
Pitch Diameter Limit
6GX
Tap Dimension Type
Metric
Shank Dia.
3.50mm
Tap Size
M3

Details

Item
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Number of Flutes
4
Tap Chamfer
Plug
Tap Material
High Speed Steel
List Number
DP2063105
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 57.40mm, High Speed Steel, TiN, Right Hand, Thread Length 9.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.