This item is Discontinued.

Walter Tap, M4-0.70, Plug, TiN, 5 Flutes AP2061705-M4

Tap, M4-0.70, Plug, TiN, 5 Flutes (Discontinued)

  • Mfr # AP2061705-M4
  • Zoro # G2567658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2061705-M4
Zoro #
G2567658
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Overall Length
55.80mm
Shank Dia.
4.20mm
Pitch Diameter Limit
6HX
Thread Length
15.00mm
Tap Dimension Type
Metric
Tap Size
M4

Details

Item
Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
5
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
AP2061705
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand

Description

Tap, Plug, Overall Length 55.80mm, High Speed Steel, TiN, Right Hand, Thread Length 15.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.