This item is Discontinued.

Walter Tap, M5-0.80, Plug, 2 Flutes, Metric Coarse A2051600-M5

Tap, M5-0.80, Plug, 2 Flutes, Metric Coarse (Discontinued)

  • Mfr # A2051600-M5
  • Zoro # G2558908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2051600-M5
Zoro #
G2558908
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
62.50mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
18.00mm
Tap Thread Size
M5-0.80
Pitch Diameter Limit
6H

Details

Item
Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
List Number
A2051600
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Standards
ANSI B94.9
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 62.50mm, High Speed Steel, Bright, Thread Length 18.00mm, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.