This item is Discontinued.

Walter Tap, M5-0.80, Plug, TiN, 5 Flutes AP2061705-M5

Tap, M5-0.80, Plug, TiN, 5 Flutes (Discontinued)

  • Mfr # AP2061705-M5
  • Zoro # G2567691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP2061705-M5
Zoro #
G2567691
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Shank Dia.
5.00mm
Thread Length
18.00mm
Tap Dimension Type
Metric
Overall Length
62.00mm
Pitch Diameter Limit
6HX
Tap Size
M5

Details

Item
Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
5
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
AP2061705
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Plug, Overall Length 62.00mm, High Speed Steel, TiN, Right Hand, Thread Length 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.