This item is Discontinued.

Walter Thread Forming Tap, #1-72, Plug, TiN, 3 Flutes AP2361705-UNF1

Thread Forming Tap, #1-72, Plug, TiN, 3 Flutes (Discontinued)

  • Mfr # AP2361705-UNF1
  • Zoro # G2506030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2361705-UNF1
Zoro #
G2506030
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
#1-72
Tap Dimension Type
Inch
Overall Length
1 3/4 in
Thread Length
1/4 in
Shank Dia.
1/8 in
Pitch Diameter Limit
2B
Tap Size
#1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
3
List Number
AP2361705
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 1 3/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.