Thread Forming Tap, #4-40, Plug, TiN, 4 Flutes (Discontinued)
- Mfr # DP2261705-UNC4
- Zoro # G2508368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2261705-UNC4
Zoro #
G2508368
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
#4-40
Shank Dia.
1/8 in
Pitch Diameter Limit
2BX
Overall Length
2 1/4 in
Thread Length
3/8 in
Tap Dimension Type
Inch
Tap Size
#4
Details
Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
Tap Style
Thread Forming
List Number
DP2261705
Tap Thread Type
UNC
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 2 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.